Apply to be a TradeMaster!
Main product image of The Big Boy Pipe Vise
Magnifying glass
Hover image to zoom

The Big Boy Pipe Vise

Brand:
Pipe Vise
SKU:
APV05
Rating:
(0)
Q&A:
(0)
The Big Boy Pipe Vise
Magnifying glass
Hover image to zoom
$575.61 each
In Stock
In Stock
Get 1 Thu, Sep 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty

Description

Everything is bigger in Texas! Tired of that massive tripod vise taking up your whole service truck? Check out the all new Big Boy 5" capacity portable pipe vise. This unit is... well, lets just say extremely overbuilt! Ideal for steamfitting, refinery maintenance, and oil field pipe work. Bottom line is, the Big Boy is the heaviest duty tool we offer.

Capacity:
  • Intended for use with wrenches up to 36" in length.
  • Minimum: 1" OD Pipe.
  • Maximum: 5.563" OD Pipe.


Features:
  • Patent pending spring-loaded Double V jaws rapidly adjust to any pipe size within capacity in seconds.
  • Non-skid rubber feet secure the tool during operation and prevent marring.
  • Over engineered heavy duty aluminum body and hardened steel jaws weigh in at 17 lbs.
  • Over sized 1" thick heavy duty aluminum base for stability and durability.
  • At 20" long and 8.5" wide, the Big Boy offers maximum stability in the most demanding of applications.
  • Low profile handle eliminates interference with your wrench during use.
  • Quick change jaws allow for replacement of top and bottom jaws in under 5 minutes with basic tools.
  • MEGA handle for ease of carrying.


Applications:
  • Assembly and pre-fabrication of pipe, fittings, and valves.
  • Heavy Duty disassembly of pipe, fittings, and valves.

Specs

Product Type:

Pipe Vise

Capacity:

1" to 5-9/16" Pipe

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy