Apply to be a TradeMaster!
Main product image of Mountable Pipe Vise
Magnifying glass
Hover image to zoom

Mountable Pipe Vise

Brand:
Pipe Vise
SKU:
MV02
Rating:
(1)
Q&A:
(0)
Mountable Pipe Vise
Magnifying glass
Hover image to zoom
$157.18 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
The MV02 is our mountable unit. Attach it to a work table, your bumper, or even a wall for easy access wherever you need it. It's perfect for mechanics, plumbers, and welders who need it in their shop or attached to their work vehicle.

Intended for use with wrenches up to 14" in length.

Capacity:

Minimum: 3/8" OD Pipe.

Maximum: 2" OD Pipe.

Features:

  • Patent pending spring-loaded Double V jaws rapidly adjust to any pipe size within capacity in seconds.
  • All steel construction weighing in at 3.12lbs.
  • Quick change jaws allow for replacement of top and bottom jaws in under 5 minutes with basic tools.
  • Heavy duty mounting bracket.
Applications:

  • Assembly and pre-fabrication of pipe, fittings, and valves.
  • Medium duty disassembly.
  • Soldering.
  • Perfect for mounting to trucks, trailers, and service carts.


Available in red or yellow.

Specs

–
Product Type:

Pipe Vise

Capacity:

3/8" to 2" Pipe

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Small convenient

Bolted this to my bumper for those times just need a quick vise and don't want to break out the Tristand. Like it so much I am going to put a second one on the other side to work with longer pieces of pipe.
Ben the Tankless Guy
Greenville SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy