Apply to be a TradeMaster!
Main product image of Big Boy Mountable Pipe Vise
Magnifying glass
Hover image to zoom
Big Boy Mountable Pipe Vise
Magnifying glass
Hover image to zoom
$449.06 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Product Feature
  • Patent pending spring-loaded Double V jaws rapidly adjust to any pipe size within capacity in seconds.
  • Over engineered heavy duty steel body and hardened steel jaws weigh in at 22 lbs.
  • Over sized 1" thick steel base with mounting holes.
  • Extra heavy duty spring for maximum clamping strength.
  • Quick change jaws allow for replacement of top and bottom jaws in under 5 minutes with basic tools. Applications
    • Assembly and pre-fabrication of pipe, fittings, and valves.
    • Heavy Duty disassembly of pipe, fittings, and valves.
    Product Specifications
  • Intended for use with wrenches up to 36" in length.
  • Minimum: 1" Pipe.
  • Maximum: 5" Pipe.

Specs

–
Product Type:

Pipe Vise

Capacity:

1" to 5" Pipe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy