The Day Savers – A National Tradesmen Day Contest
Main product image of The Boss Larger Capacity Pipe Vise
Magnifying glass
Hover image to zoom
The Boss Larger Capacity Pipe Vise
Magnifying glass
Hover image to zoom
$233.12 each
In Stock
In Stock
Get 6 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty

Description

The Pipe Vise PV02 is our latest and greatest tool. With the ability to hold up to 1.5" fittings and 2" OD piping, the PV02's unmatched jaw strength and portability will help you tackle the toughest of jobs.

Intended for use with wrenches up to 18" in length.

Capacity:

Minimum: 3/8" OD Pipe.

Maximum: 2" OD Pipe and 1.5" Fittings.

Features:

  • Patent pending spring-loaded Double V jaws rapidly adjust to any pipe size within capacity in seconds.
  • Non-skid rubber feet secure the tool during operation and prevent marring.
  • All steel construction weighing in at 9lbs.
  • Quick change jaws allow for replacement of top and bottom jaws in under 5 minutes with basic tools.
  • Increased length (17") allows for maximum leverage.
  • Comfort grip handle.
Applications:

  • Assembly and pre-fabrication of pipe, fittings, and valves.
  • Heavy duty disassembly.
  • Soldering.
  • Specs

    Product Type:

    Pipe Vise

    Capacity:

    3/8" to 2" Pipe

    3/8" to 1-1/2" Fittings

    Warranty:

    1 Year

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    You May Also Need

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Works good

    We use it to install install threaded steel couplings on 1 inch sch 80 well drop pipe. It grips the plastic pipe saving trying to use the second pipe wrench. I won't use it to grip steel as I d on't wish to wear out the jaws. It must be import as it says nowhere where it was made. If it were a USA product I'm sure it would be saying so.
    Pump Installer
    Missouri
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy