Apply to be a TradeMaster!
Main product image of Micro 10 Self-Adjusting Wrench
Magnifying glass
Hover image to zoom
Micro 10 Self-Adjusting Wrench
Magnifying glass
Hover image to zoom
$60.00 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–

The all-new Micro 10 is an extended reach self-adjusting wrench that is ideal for small nuts and bolts located in tight areas. The spring loaded jaw of the Micro 10 offers several wrench sizes in one small compact package that will take up little to no room in your tool bag. Specifically designed for hard to reach areas, the extended reach handle of the Micro 10 will allow you to comfortably wrench on nuts and bolts in areas that are too small to accommodate a hand. 


Features:

  • Length: 10" or 254mm.
  • Weight: .45lb or 204g.
  • Precision machined teeth.
  • Self-adjusting.
  • Ratchet action.
  • Extended reach handle.
  • Durable chrome finish.
  • Capacity: Minimum: 8mm or 5/16", Maximum: 19mm or 3/4"

 

Applications:

  • Small nuts and bolts
  • Supply lines
  • Toilet bolts.
  • Ideal for tight working conditions.
  • Same torque class as a 1/4" drive ratchet.
  • Use of cheater bars voids warranty.

Specs

–
Product Type:

Wrench

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy