Apply to be a TradeMaster!
Main product image of Plastic Freeze Cap Faucet Insulator w/ Hook Mount, PFC2
Magnifying glass
Hover image to zoom

Plastic Freeze Cap Faucet Insulator w/ Hook Mount, PFC2

SKU:
PFC2
Rating:
(1)
Q&A:
(0)
Plastic Freeze Cap Faucet Insulator w/ Hook Mount, PFC2
Magnifying glass
Hover image to zoom
$7.72 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–

This is a 4" PVC Snap In General Purpose Drain w/ 4-1/2" Nickel Strainer manufactured by Plastic Oddities.

  • Outdoor faucet cover with easy hook mount
  • Insulates outdoor faucets and protects from wind chill, freeze protection and UV resistant
  • Reusable, resistant to rust, improves aesthetics of any building, and fits most faucets
  • Durable and hard plastic outer shell with that you simply hook to the faucet and tighten the wingnut. No tools required
  • Helps deter tampering with outside faucets, flexible gasket contours to various siding profiles

Specs

–
Product Type:

Faucet Parts

Accessories

Material:

Plastic

Application:

Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

DEFINATELY A GREAT REPLACEMENT

Initially bought this item 30 yrs ago as a PFC1 type..which is the wall bracket type mount. That has been great overall. Just finally with a new home paint job, Decided to replace the cover part as well. Being the mounting flanges were totally doable yet as is. While this PFC21 is the Hook mount, its overall configuration, that included the tabs to also lock into the wall mount bracket, it became the perfect replacements. Plus providing the addl great option of the Hook mount should the wall mount at any point fail. Either way, a great product worth every penny. Suspect we are good for another 30+ yrs. Moreover, to Supply House for its very competitive pricings. Already recommended to others.
YnoT
Washington State
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy