Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Size
–

2" (1)
4" (1)

Price Range
–

$60 to $70 (1)
$100 to $200 (1)

Plastic Pipe Support Channels

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 2-1/2" - 4" Plastic Pipe Support (Zinc)
2-1/2" - 4" Plastic Pipe Support (Zinc)
SKU: B3106V-4GLV
Cooper B-Line
SKU: B3106V-4GLV
Brand: Cooper B-Line
$122.86 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1" - 2" Plastic Pipe Support (Zinc)
1" - 2" Plastic Pipe Support (Zinc)
SKU: B3106V-2GLV
Cooper B-Line
SKU: B3106V-2GLV
$69.00 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About Plastic Pipe Support Channels

Plastic Pipe Support Channels are strut-style mounting systems used to anchor and support pipe, conduit, and mechanical equipment without the corrosion risk that comes with bare steel in wet or chemically aggressive environments. Standard profiles measure 1-5/8 inch by 1-5/8 inch, matching the footprint of traditional metal strut so plumbers and mechanical contractors can mix plastic runs into an existing steel support system. Manufacturers build these channels from PVC blended with chlorinated polyethylene, which adds UV resistance and keeps the material stable in low-temperature settings like unheated mechanical rooms or rooftop applications. Wastewater treatment plants, chemical processing facilities, coastal construction, and any job where salt air or harsh chemicals would eat through zinc-plated steel call for this material instead. Choosing a plastic channel over a steel one up front avoids a support system that fails years before the piping it holds does.

Subcategories

  • Wall-Mount Channel: Wall-mount plastic channel anchors vertical pipe runs directly to masonry or stud walls in mechanical rooms and chemical process areas. Plumbers use this style when pipe runs parallel to a wall rather than crossing open space. Manufacturers rate wall-mounted plastic strut for loads up to 50 pounds per foot, which covers most small-diameter plumbing and conduit runs. The load rating drops compared to rooftop use since wall brackets carry weight differently than a horizontal span.
  • Rooftop Channel: Rooftop channel spans across roof membranes on a low-profile base that spreads weight over a wider footprint to avoid puncturing the roofing material. Mechanical contractors running condensate lines, refrigerant piping, or conduit across a rooftop rely on this style to keep runs elevated and properly supported. Manufacturers rate rooftop plastic strut to carry up to 144 pounds per foot with supports spaced no more than 10 feet on center. The wider base also distributes point loads from foot traffic during future service visits.
  • Ceiling-Mount Channel: Ceiling-mount channel suspends horizontal pipe runs below a structural deck using hanger rods threaded into the channel's slotted profile. Contractors working above drop ceilings or in exposed mechanical spaces use this configuration to keep pipe runs level and accessible for future maintenance. The same 1-5/8 inch by 1-5/8 inch profile used in wall and rooftop applications lets a single stock of channel and fittings cover all three mounting styles. Standardizing on one profile size cuts down on the number of different fittings a crew needs to stock on the truck.
  • Channel Accessories and Fittings: Fittings and accessories such as pipe clamps, end caps, and splice plates attach directly to the slotted channel without drilling or welding. Contractors use these components to branch a run in a new direction, cap an exposed end, or join two channel lengths into a longer span. Because the fittings snap or bolt into the same slot pattern across wall, ceiling, and rooftop channel, one set of accessories works across every mounting style in the line. This compatibility speeds up layout changes made on site after the initial run is already installed.

Buying Guide

Start with the environment the channel will sit in. Wastewater treatment plants, chemical storage areas, coastal sites, and any location exposed to corrosive fumes or salt spray are where plastic channel earns its keep over standard steel strut, since it won't rust or pit the way zinc-plated steel eventually does.

Next, match the mounting style to how the pipe run travels through the space. A vertical run along a wall calls for wall-mount channel, a horizontal run below a deck calls for ceiling-mount channel with hanger rods, and an exposed rooftop run needs a low-profile base designed to spread weight across the membrane instead of concentrating it at a few points.

Selecting Plastic Pipe Support Channels also means checking the load rating against the actual weight of the pipe, plus its contents, plus any insulation. Rooftop channel typically carries a higher rated load per foot than wall-mount channel, so don't assume the same product works in every location without checking the spec sheet.

Finally, confirm support spacing along the run. Manufacturers publish a maximum distance between supports, and exceeding that spacing lets the pipe sag between mounting points regardless of how strong the channel itself is rated. Pairing the right channel style with correct spacing keeps a support system doing its job for the life of the piping it holds, not just at initial install.

Frequently Asked Questions

Why use plastic pipe support channel instead of steel strut?

Plastic pipe support channel resists corrosion in ways that zinc-plated steel strut can't match, especially around chemical storage, wastewater treatment, or coastal sites exposed to salt air. The PVC and chlorinated polyethylene blend used in these channels holds up to UV exposure and low temperatures without rusting or pitting over time. Steel remains the stronger choice for very heavy loads, but plastic channel outlasts it in corrosive environments.

Does plastic pipe support channel work with standard steel strut fittings?

Plastic channel typically matches the 1-5/8 inch by 1-5/8 inch profile used in steel strut systems, so many standard clamps and fittings fit both. Confirming compatibility with the specific manufacturer's fitting line before ordering avoids a mismatch on site. Mixing plastic and steel channel on the same job is common when only part of a run passes through a corrosive area.

How much weight can plastic pipe support channel hold?

Load rating depends heavily on mounting style, with wall-mount applications typically rated lower than rooftop applications due to how the load transfers through the bracket. Manufacturers publish a maximum weight per foot along with a maximum spacing between supports, and both numbers need to be checked together. Exceeding either spec lets the supported pipe sag or the channel deflect over time.

Can plastic pipe support channel go on a roof?

Rooftop-rated plastic channel uses a low-profile base designed to spread weight across the roof membrane instead of concentrating it at a few contact points. The design protects the roofing material from punctures while still supporting condensate lines, refrigerant piping, or conduit runs. Standard wall-mount channel isn't built for this application and shouldn't substitute for a rooftop-rated product.

Is plastic pipe support channel rated for outdoor and cold-weather use?

Channels built from PVC blended with chlorinated polyethylene include UV resistance and stay stable in low-temperature conditions, which covers most outdoor and unheated mechanical room installs. Confirming the specific temperature range against the job's climate before installation avoids surprises in extreme cold. Standard indoor-only PVC without the added UV package can become brittle after prolonged sun exposure.

Didn't find what you're looking for? 
Let us know
.