Apply to be a TradeMaster!
Main product image of 60" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression)
Magnifying glass
Hover image to zoom

60" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression)

Brand:
Plumbshop
SKU:
PLS1-60DW12-P
Rating:
(2)
Q&A:
(0)
60" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression)
Magnifying glass
Hover image to zoom
PLS1-60DW12-P has been discontinued
Discontinued November 12, 2020
This product has been discontinued.
Suggested Alternative:
60" Speedi Plumb Braided Polymer Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
SKU:B1-60DW12-P
(2)
Order by today, receive 22 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel Braided
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Lead Free
Yes

Description

Plumbshop braided stainless steel connectors are available for toilets, faucets, washing machines, dishwashers and ice makers. The braided fibers are designed to bend freely. Available in a variety of configurations and lengths.

Features:
  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/8 in. Comp x 3/8 in. Comp w/ 3/4" Garden Hose Elbow
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • Attractive chrome and silver finish
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F; intermittent to 180 degrees F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO certified and CSA certified to NSF61

Specs

Application:

Dishwasher

Length (Inches):

60"

Material:

Stainless Steel Braided

Size:

3/8" x 3/8"

Connection Type:

Compression

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

good price
gregory
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, will definitely buy again.

Well made at a very affordable price
Ronald
California
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?