Apply to be a TradeMaster!
Main product image of 60" Speedi Plumb Braided Polymer Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom

60" Speedi Plumb Braided Polymer Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)

SKU:
B1-60DW12-P
Rating:
(2)
Q&A:
(0)
60" Speedi Plumb Braided Polymer Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom
$16.68 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Length (Inches): 
60"
Features: 
Garden Hose Elbow
This item replaces: PLS1-60DW12-P

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Lead Free
Yes

Description

–
BrassCraft Speedi Plumb® PLUS 3/8 in. Compression inlet x 3/8 in. Compression outlet flexible braided polymer water connector with 3/4 in. Garden Hose Elbow adaptor. Used to connect the water supply to your dishwasher, this connector features a high tenacity, multi-filament yarn, protected by a special polymer coating for optimum corrosion resistance and durability. On the inside, our tough PVC tubing resists attack by chlorine, chloramines and other corrosive elements. The braided polymer fibers are designed to bend freely without kinking or crimping.

Features:
  • Braided polymer tube
  • 3/8 in. Comp x 3/8 in. Comp w/ 3/4" Garden Hose Elbow
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • For indoor use
  • Temperature rating: 40° to 160° F, intermittent to 180° F
  • Pressure rating: 125 PSI maximum
  • No-lead certified

Specs

–
Features:

Garden Hose Elbow

Application:

Dishwasher

Length (Inches):

60"

Material:

PVC

Type:

Braided

Size:

3/8" x 3/8"

Connection Type:

Compression

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

good price
gregory
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, will definitely buy again.

Well made at a very affordable price
Ronald
California
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy