Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Length (Inches)
–
60" Filter (1)
60" (1)
72" Filter (1)
72" (1)
85" Filter (1)
85" (1)
Flow Range (GPM)
–
4-6 Filter (2)
4-6 (2)
Price Range
–
$2000 to $2500 Filter (1)
$2000 to $2500 (1)
$2500 to $3000 Filter (4)
$2500 to $3000 (4)
Home
Electrical Supplies
Electrical Tools & Instruments
Pole Tampers
Pole Tampers
Need a little help?
View our Resources
5 items
FILTER
Grid
List
Sort: Top Sellers
H4802-3 Compare Checkbox
Compare
72" Pole Tamper, Valve on Tube, H4802-3
SKU:
H4802-3
Greenlee
SKU:
H4802-3
Brand:
Greenlee
–
+
$2,818.94
each
ADD TO CART
Add to List
Out of Stock
Get it by
Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by
Mon, Dec 7 - Mon, Dec 14
Add to List
H4802-6 Compare Checkbox
Compare
60" Pole Tamper, Hose End Valve (does not include on/off valve), H4802-6
SKU:
H4802-6
Greenlee
SKU:
H4802-6
Brand:
Greenlee
–
+
$2,417.76
each
ADD TO CART
Add to List
Out of Stock
Get it by
Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by
Mon, Dec 7 - Mon, Dec 14
Add to List
H4802-1 Compare Checkbox
Compare
85" Pole Tamper, Hose End Valve, H4802-1
SKU:
H4802-1
Greenlee
SKU:
H4802-1
Brand:
Greenlee
–
+
$2,579.07
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
H4802-5 Compare Checkbox
Compare
60" Pole Tamper, Valve on Tube
SKU:
H4802-5
Greenlee
SKU:
H4802-5
Brand:
Greenlee
–
+
$2,783.30
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
H4802 Compare Checkbox
Compare
60" Pole Tamper, Hose End Valve, H4802
SKU:
H4802
Greenlee
SKU:
H4802
Brand:
Greenlee
–
+
$2,518.99
each
ADD TO CART
Add to List
Out of Stock
Get it by
Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by
Mon, Dec 7 - Mon, Dec 14
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Pole Tampers
This category offers electrical Pole Tampers in a variety of lengths. These tools help ensure stability by tightly packing the backfill material, reducing the risk of shifting or settling.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video