Apply to be a TradeMaster!
Main product image of 4" Compression Seal
Magnifying glass
Hover image to zoom

4" Compression Seal

Brand:
Polylok
SKU:
3002-CS
Rating:
(1)
Q&A:
(0)
4" Compression Seal
Magnifying glass
Hover image to zoom
$10.95 each
BOX UP & SAVE 9%
$597.60 box of 60
$9.96 each
In Stock
In Stock
Get 37 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
Black
Product Highlight: Material
Rubber

Description

–
When a friction fit is important, you can count on the Polylok 4" Compression Seal. It is used to ensure a watertight connection when installing 4" SCH. 40 or SDR. 35 pipe into black ribbed pipe or IPEX pipe.

Product Features
  • Easy to install - no tools required
  • Accepts 4" SCH. 40 and SDR. 35 pipe
  • Provides watertight connection
  • Weather and corrosion resistant
  • Requires no sealants
  • No bolts or gaskets required


Installation Instructions
  • Use a 5" hole saw
  • Generously chamfer the 4" SCH. 40 or SDR. 35 pipe
  • Lube the pipe and seal with dish-washing liquid or a silicone based lubricant
  • Insert the pipe using a rocking motion

Specs

–
Product Type:

Seal

Size:

4"

Color:

Black

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Ordered one day and was delivered the next. This seal fit just right.
Bigdaddy
Cincinnati Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy