Apply to be a TradeMaster!
Main product image of 3" PVC Grommet
Magnifying glass
Hover image to zoom

3" PVC Grommet

Brand:
Polylok
SKU:
3007-GM3
Rating:
(1)
Q&A:
(0)
3" PVC Grommet
Magnifying glass
Hover image to zoom
$10.96 each
In Stock
In Stock
Get 79 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Color
Black
Product Highlight: Material
PVC

Description

–
3" PVC Grommet

When a friction fit is important, you can count on the Polylok Grommet. Our grommets are used to ensure a watertight seal. Polylok Grommets instantly provide a water and vapor seal on either curved or flat surfaces!

Product Features
  • Ease of Installation - No Tools Required
  • Weather and Corrosion Resistant
  • No Bolts or Gaskets Required
  • Requires No Sealants
  • Durable PVC Composition
  • Works with SCH 40 and SDR 35 Plastic Pipe, and Steel Pipe


Specs

–
Product Type:

Grommet

Size:

3"

Color:

Black

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

3 inch grommet used for septic vent pipe

The 3 inch grommet is used as a vent spout for my plastic septic tank. I drilled the hole, inserted the grommet and used a 3 inch PVC pipe with a air flow cap on the top. It worked perfectly for a quick penetration that seals tightly.
John Lee
Colorado Springs, CO
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy