Apply to be a TradeMaster!
Main product image of 24" x 38" Basin Assembly
Magnifying glass
Hover image to zoom

24" x 38" Basin Assembly

Brand:
Polylok
SKU:
3008-CUS38
Rating:
(0)
Q&A:
(0)
24" x 38" Basin Assembly
Magnifying glass
Hover image to zoom
$751.04 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 30 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 38"
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Material
Polyethylene
Product Highlight: Color
Green

Description

–
Perfect for installing an effluent filter or pump outside the tank, or just as a drainage well. These watertight basins are made out of High Density Polyethylene so they won't breakdown in the harsh septic environment. They come custom made in any 6" height and we guarantee they will be watertight!

Product Features
  • Made of high density non-corrosive polyethylene plastic
  • Accepts all 2'', 3'', 4'', SDR 35, SCHD. 40 & corrugated pipe
  • Ideal for retrofitting an effluent filter or pump to an existing onsite system
  • Includes an inlet and outlet grommet
  • Watertight and airtight
  • Ideal for repairs on sites with limited space

Specs

–
Product Type:

Pump Basin

Size:

24" x 38"

Diameter (Inches):

24"

Material:

Polyethylene

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy