Apply to be a TradeMaster!
24" Drain Well Kit

24" Drain Well Kit

Brand:
Polylok
SKU:
3008-DWK
Rating:
(0)
Q&A:
(0)
24" Drain Well Kit
$319.76 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Color
Green
Product Highlight: Material
HDPE
Product Highlight: Shape
Circular

Description

–
The Polylok Drain Well is an easy to install dry well used to collect, retain, and discharge storm water. Our Drain Well allows the flexibility to choose your inlet and leaching locations. The Drain Well cover allows for a 4" surface drain and is equipped with two recessed handles for easy removal. One of our Drain Well's greatest features is its ability to accommodate stacking of Polylok 24" risers to accommodate higher volumes of water.

Product Features
  • Easy to install one piece design
  • Inlet and leaching location flexibility
  • Lid will accept a 4" surface drain
  • Lid is equipped with two recessed handles
  • Accepts any Polylok 24" riser
  • Built in anti-flotation ring
  • Holds 55 gallons
  • Customizable accessories available

Specs

–
Product Type:

Drain Kit

Size:

24"

Color:

Green

Material:

HDPE

Shape:

Circular

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy