Apply to be a TradeMaster!
26" x 26" Low Profile Basin w/ Filter & Cover, 1/32" Filtration (2,500 Gallons Per Day)

26" x 26" Low Profile Basin w/ Filter & Cover, 1/32" Filtration (2,500 Gallons Per Day)

Brand:
Polylok
SKU:
3008-LPFB32
Rating:
(0)
Q&A:
(0)
26" x 26" Low Profile Basin w/ Filter & Cover, 1/32" Filtration (2,500 Gallons Per Day)
$1,173.66 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 30 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
26" x 26"
Product Highlight: Diameter (Inches)
26" Diameter
Product Highlight: Material
Polyethylene
Product Highlight: Color
Green

Description

–
Polylok's new low profile external filter basin is ideal for those situations where space limitations are a factor.

Product Features
  • The filter/ basin combination uses the Best Technology GF-10 filter with a 2,500 GPD capacity, making it suitable for a wide range of commercial applications.
  • The GF-10 filter uses a proven conical plate design that allows unwanted material accumulations on the plates to fall back into the tank.
  • The one-piece housing is made of impact resistant plastic and filter plates that are 1/32' apart.
  • The Best GF-10 filter's multiple filtration combinations make this external basin / filter unit suitable for all septic tanks, grease traps or dog kennel applications.
  • Best filters accept our handle extension kit for easy filter removal at time of service, and our Smart Filter Alarm to alert the user when a filter requires service.

Specs

–
Product Type:

Pump Basin

Size:

26" x 26"

Diameter (Inches):

26"

Material:

Polyethylene

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy