Apply to be a TradeMaster!
Main product image of Universal Safety Screen for PVC Ribbed & HDPE Corrugated Pipe
Magnifying glass
Hover image to zoom

Universal Safety Screen for PVC Ribbed & HDPE Corrugated Pipe

Brand:
Polylok
SKU:
3008-RSSPIPE
Rating:
(1)
Q&A:
(0)
Universal Safety Screen for PVC Ribbed & HDPE Corrugated Pipe
Magnifying glass
Hover image to zoom
$69.17 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Color
White
Product Highlight: Material
ABS
Product Highlight: Shape
Round

Description

–
Polylok's safety screen protection can now be utilized on PVC Ribbed Pipe, HDPE Corrugated, and Concrete Risers with Polylok's new Universal Kid Catcher. These heavy-duty ABS screens act as a secondary layer of protection if the riser cover is unknowingly damaged, removed, or not put back on. Everything you need is included from self tapping screws to concrete anchors and a carbide bit to go with it. Help save a child or pets life with this secondary form of protection.

Product Features
  • Built in Handle
  • Tested at 250 lbs per sq. ft
  • Fits PVC Ribbed Pipe, HDPE Corrugated, and Concrete Risers
  • Comes in white

Specs

–
Product Type:

Screen

Size:

24"

Color:

White

Material:

ABS

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fasteners not included.

I ordered three of these Universal Safety Screens in Oct 2024. Despite the item description saying "Everything you need is included from self tapping screws to concrete anchors..." there were no fasteners when the screens arrived. A quick call to customer service and after a few days, three replacement screen were shipped out. Once again, no fasteners were included with the second set of screens. The screens cannot be installed without fasteners. Do not buy this item until the fastener issue has been resolved.
Tom
Seattle
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy