Apply to be a TradeMaster!
Main product image of PL-625 Effluent Filter, 1/32" Filtration (8,000 Gallons Per Day)
Magnifying glass
Hover image to zoom

PL-625 Effluent Filter, 1/32" Filtration (8,000 Gallons Per Day)

Brand:
Polylok
SKU:
3014-625
Rating:
(0)
Q&A:
(0)
PL-625 Effluent Filter, 1/32" Filtration (8,000 Gallons Per Day)
Magnifying glass
Hover image to zoom
$563.84 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene

Description

–
The PL-625 filter is ideal for grease trap applications. The 1/32" filtration has been shown to reduce fats, oils, and grease (FOG) by as much as 60% to 98%! The filter may be used in onsite wastewater systems that require a finer level of TSS removal. Whatever the application, Polylok has the filter for you!

Features:
  • Rated for 8,000 GPD (gallons per day).
  • 625 linear feet of 1/32" filtration.
  • Accepts 4' and 6' SCHD 40 pipe.
  • Built in gas deflector.
  • Automatic shut-off ball when filter is removed.
  • Alarm accessibility.
  • Accepts PVC extension handle

Specs

–
Product Type:

Filter

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy