Apply to be a TradeMaster!
Main product image of High Pressure Filter w/ Stainless Steel Screen
Magnifying glass
Hover image to zoom

High Pressure Filter w/ Stainless Steel Screen

Brand:
Polylok
SKU:
3014-PF
Rating:
(0)
Q&A:
(0)
High Pressure Filter w/ Stainless Steel Screen
Magnifying glass
Hover image to zoom
$471.07 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
40 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
High Pressure Filter w/ Stainless Steel Screen

Polylok's high pressure filter is perfect in difficult drainage environments, where you want to spread the effluent out as much as possible to ensure you do not clog your media, this filter will act as a second level of filtration and will keep orifice lines clean. Maximum 80 GPM with a working pressure of 40 PSI.

Specs

–
Product Type:

Filter

Flow Rate (GPM):

80

Max Pressure (PSI):

40

Material:

Stainless Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy