Apply to be a TradeMaster!
Main product image of SmartFilter Alarm w/ 15' Switch
Magnifying glass
Hover image to zoom
SmartFilter Alarm w/ 15' Switch
Magnifying glass
Hover image to zoom
$324.09 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Polylok™ filter alarm panel and switch provides a visual and audible notification of impending filter and tank servicing. Our Patented SmartFIlter™ control switch attaches to Most Polylok™ Filters and All Zabel & Best Filters. The filter alarm switch activates when the filter cartridge is near capacity on solids that have built up through the filtering process. The filter alarm switch sends a signal to the alarm panel activating the septic tank alarm. The owner will need to call a local septic service company for immediate service.

Features:
  • Includes standard VRS control switch with 15 feet of cable and indoor/outdoor alarm panel
  • Alarm panel, control switch, and an effluent filter can be purchased separately or as part of a system package
  • Alarm panel features manual alarm test switch and horn silence switch
  • Alarm horn rated 82 decibels at 10 feet (3 meters)
  • Direct interface of control switch and effluent filter insures proper placement of switch
  • Alarm sounds when the tank and filter reach 90% maturity
  • For indoor/outdoor use
  • Three-year limited warranty

Specs

–
Product Type:

Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy