Apply to be a TradeMaster!
Main product image of Zabel Flow Controller
Magnifying glass
Hover image to zoom
Zabel Flow Controller
Magnifying glass
Hover image to zoom
$96.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS

Description

–
Ideal for alternating or dividing flows between two separate fields. Easily installs by attaching directly to SCH 40 or SDR 35 pipe. Our unique channel split design enables an equal split of the waste stream. Additionally the valve can be set for equal distribution (factory setting) or all distribution to the right or left.

The Polylok / Zabel flow controller will control the flow equally into two fields or give the installer the option to control the flow to a single field by turning the flow divider to the selected field.

Install the 4" pipe (Schedule 40 or SDR 35) to the flow controller inlet and glue in place with PVC or Universal solvent cement. The two outlets will also accept both 4-inch pipe schedules.

The flow controller has flat surfaces to place a level on so the installer can level the controller during installation. The flow controller accepts SDR 35 4" pipe for a riser to grade that can be glued into the top opening of the flow controller. The inspection cap on the flow controller will cover the top of the riser pipe. Inspection risers allow for future field adjustments with the flow controller-switching handle.

Specs

–
Product Type:

Flow Control

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy