Apply to be a TradeMaster!
Main product image of Large Orifice Diffuser
Magnifying glass
Hover image to zoom
Large Orifice Diffuser
Magnifying glass
Hover image to zoom
$8.63 each
In Stock
In Stock
Get 1 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Polylok's Orifice Diffuser ensures even distribution on lateral piping from all orifices in any system by separating the discharge orifice from the drain media; which effectively protects the system. Because of low pressure in most wastewater systems, typically 1-3 psi, it is extremely important to assure drainage media does not interfere with the discharge orifices. Systems should be designed with the use of an orifice diffuser on all discharge holes to assure even distribution and even system pressure after back-filling.

Features:
  • Fits securely onto either 1", 1.25", 1.5", & 2" PVC pipe.
  • Constructed of engineered resin.
  • Provides a tight fit which prevents slippage once installed.
  • Slotted design prevents plugging of discharge openings with surrounding soil.
  • Can be installed with discharge openings facing up or down.

Specs

–
Product Type:

Orifice

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy