Apply to be a TradeMaster!
Main product image of Hydro Shield for 1", 1-1/4", & 1-1/2" Pipe
Magnifying glass
Hover image to zoom

Hydro Shield for 1", 1-1/4", & 1-1/2" Pipe

Brand:
Polylok
SKU:
3082
Rating:
(0)
Q&A:
(0)
Hydro Shield for 1", 1-1/4", & 1-1/2" Pipe
Magnifying glass
Hover image to zoom
$4.81 each
BOX UP & SAVE 9%
$436.00 box of 100
$4.36 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 1-1/4", 1-1/2"

Description

–
The Hydro Shield is a practical solution for protecting pressure distribution field pipes from external contamination. The unique, patent pending design offers a wide range of benefits and will accommodate 3 sizes of pipe.

Features:
  • 3 Sizes in 1!
  • Reduces Inventory Requirements!
  • The unique design of the Hydro Shield allows one product to work with 1", 1 1/4" and 1 1/2" pipe.
  • The hemispherical shape and large surface area allow effluent to disperse more evenly.
  • The easy, snap on installation provides a firm lateral grip to the pipe and prevents movement of the Hydro Shield during back-filling.

Specs

–
Product Type:

Shield

Size:

1"

1-1/4"

1-1/2"