Apply to be a TradeMaster!
Main product image of 12" x 20" Zabel A100 Cartridge & Versa-Case w/ Ball
Magnifying glass
Hover image to zoom

12" x 20" Zabel A100 Cartridge & Versa-Case w/ Ball

Brand:
Polylok
SKU:
A100-12X20-VC-BALL
Rating:
(0)
Q&A:
(0)
12" x 20" Zabel A100 Cartridge & Versa-Case w/ Ball
Magnifying glass
Hover image to zoom
$524.03 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Height (Inches)
20" Height
Product Highlight: Material
ABS

Description

–
12" x 20" Zabel A100 Cartridge & Versa-Case w/ Ball

The 12" Zabel A100 filter with 1/16” filtration is ideal for larger homes, multi-family homes, or light commercial settings where increased flows or higher quality effluent is required. The A100-12 series, installed in more locations than any other filter on the market, is sized to handle flow rates from 3000 to 6000 GPD. The A100-12 series can be used in almost any application. Independent research has shown the A100-12 series decreases TSS by 50-90% and CBOD5 by 20-40%.

Product Features
  • Flow Rates between 5,700- 10,000 gpd
  • Optional SmartFilter® switch and alarm
  • Versa-Case with built in reducer/adapter and allows solvent welding to either 4" or 6" SCH 40 pipe
  • Independent research has shown the A100-12 decreases TSS by 50-90% and CBOD5 by 20-40%
  • Certified to NSF/ANSI Standard 46

Specs

–
Product Type:

Filter

Diameter (Inches):

12"

Height (Inches):

20"

Includes:

Ball

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy