Apply to be a TradeMaster!
Main product image of 8" x 18" Zabel A100 Cartridge & Versa-Case
Magnifying glass
Hover image to zoom

8" x 18" Zabel A100 Cartridge & Versa-Case

Brand:
Polylok
SKU:
A100-8X18-VC
Rating:
(0)
Q&A:
(0)
8" x 18" Zabel A100 Cartridge & Versa-Case
Magnifying glass
Hover image to zoom
$372.69 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Height (Inches)
18" Height
Product Highlight: Material
ABS

Description

–
8" x 18" Zabel A100 Cartridge & Versa-Case

The 8" Zabel A100 filter with 1/16" filtration is ideal for larger homes, multi-family homes, or light commercial settings where increased flows or higher quality effluent is required. The A100-8 series is sized to handle flow rates from 1200 to 2400 GPD.

Product Features
  • Available length 18"
  • Available level of Filtration: A100 1/16"
  • Flow Rates between 2,500 - 5,100 gpd
  • Optional SmartFilter® switch and alarm
  • Certified to NSF/ANSI Standard 46

Specs

–
Product Type:

Filter

Diameter (Inches):

8"

Height (Inches):

18"

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy