Apply to be a TradeMaster!
Main product image of 4" x 18" Zabel A1800 Series Filter Cartridge w/ PL-68 Baffle Tee Housing
Magnifying glass
Hover image to zoom

4" x 18" Zabel A1800 Series Filter Cartridge w/ PL-68 Baffle Tee Housing

Brand:
Polylok
SKU:
A1800-4X18-30142-68
Rating:
(0)
Q&A:
(0)
4" x 18" Zabel A1800 Series Filter Cartridge w/ PL-68 Baffle Tee Housing
Magnifying glass
Hover image to zoom
$84.15 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Height (Inches)
18" Height
Product Highlight: Material
Polypropylene, ABS

Description

–
4" x 18" Zabel A1800 Series Filter Cartridge w/ PL-68 Baffle Tee Housing

Like the PL-68, this filter was designed for residential applications. The cartridge design allows for easy installation and maintenance and comes with our standard baffle (tee). All A1800 Series filters feature a locking tab that securely locks the filter into the tee. With 1/16" filtration, this filter is available in 18" and 22" lengths. The 22" A1800 comes with a built in gas deflector.

Product Features
  • 1/16" Filtration
  • Zabel’s patented flow reduces the trapping of solids in the filter by allowing them to slough off and fall back into the tank for further decomposition.
  • Slots, rather than mesh screens, provide less surface area for solids to attach, and promote the sloughing action.
  • Independent research has shown the Zabel A1800 Series filters reduce TSS by 40% in residential applications.
  • Filters are no longer snapped together.
  • Won’t break when servicing.
  • Now made of polypropylene for extra strength.

Specs

–
Product Type:

Filter

Diameter (Inches):

4"

Height (Inches):

18"

Material:

Polypropylene

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy