Apply to be a TradeMaster!
Main product image of 4" x 22" Zabel A1800 Series Filter Cartridge
Magnifying glass
Hover image to zoom

4" x 22" Zabel A1800 Series Filter Cartridge

Brand:
Polylok
SKU:
A1801-4X22
Rating:
(2)
Q&A:
(0)
4" x 22" Zabel A1800 Series Filter Cartridge
Magnifying glass
Hover image to zoom
$75.41 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Height (Inches)
22" Height
Product Highlight: Material
Polypropylene

Description

–

4" x 22" Zabel A1800 Series Filter Cartridge


The 4" Zabel A1800 filter was designed for residential applications with flow rates up to 800 GPD. The cartridge design allows for easy installation and maintenance. All A1800 series filters feature a locking tab that securely locks the filter into the tee. With 1/16" filtration, this filter is available in 22" and comes with a built-in gas deflector.


Product Features

  • Patented flow reduces the trapping of solids in the filter by allowing them to slough off and fall back into the tank for further decomposition.
  • Slots, rather than mesh screens, provide less surface area for solids to attach, and promote the sloughing action.
  • Independent research has shown the Zabel A1800 Series filters reduce TSS by 40% in residential applications.
  • Filters are no longer snapped together.
  • Won't break when servicing.
  • Now made of polypropylene for extra strength.

Specs

–
Product Type:

Filter

Diameter (Inches):

4"

Height (Inches):

22"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Filter Handle Assembly
SKU: A1801-HEK
Polylok

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent service

Less than 24 hour delivery time, impressive. Great service, great people.
Mac
Massachusetts
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter for my septic

Fast shipping and really good packaging..The box that they shipped it in was so huge that I thought they might have shipped the wrong filter but it was the correct one and the packaging was the very best. I think that I could have dropped the box off a 10 story building and nothing would be damaged.
Bob
Spring hill
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy