Apply to be a TradeMaster!
Main product image of 12" x 28" Zabel A300 Cartridge & Versa-Case
Magnifying glass
Hover image to zoom

12" x 28" Zabel A300 Cartridge & Versa-Case

Brand:
Polylok
SKU:
A300-12X28-VC
Rating:
(0)
Q&A:
(0)
12" x 28" Zabel A300 Cartridge & Versa-Case
Magnifying glass
Hover image to zoom
A300-12X28-VC has been discontinued
Discontinued January 16, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Height (Inches)
28" Height

Description

–
12" x 28" Zabel A300 Cartridge & Versa-Case

The 12" Zabel A300 filter with a finer 1/32" filtration makes it the perfect effluent filter for small grease trap applications, dog kennels, laundromats, and other applications where fine suspended solids are present. The A300-12 series provides 1/32” filtration and has been shown to reduce FOG by as much as 50-98%. The A300-12 series offers flow rates of 3000 to 6000 GPD. The A300-12 is also used for onsite wastewater systems which require a finer level of TSS removal.

Product Features
  • Flow Rates between 5,700- 10,000 gpd
  • Optional SmartFilter® switch and alarm
  • Versa-Case with built in reducer/adapter and allows solvent welding to either 4" or 6" SCH 40 pipe
  • Independent research has shown the A100-12 decreases TSS by 50-90% and CBOD5 by 20-40%
  • Optional gas deflector & automatic shut-off ball on the 12 x 20 filters
  • Certified to NSF/ANSI Standard 46

Specs

–
Product Type:

Filter

Diameter (Inches):

12"

Height (Inches):

28"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm