Apply to be a TradeMaster!
Main product image of 10" x 18" Best GF10 Filter Assembly, 1/16" Filtration
Magnifying glass
Hover image to zoom

10" x 18" Best GF10 Filter Assembly, 1/16" Filtration

Brand:
Polylok
SKU:
GF10-16
Rating:
(0)
Q&A:
(0)
10" x 18" Best GF10 Filter Assembly, 1/16" Filtration
Magnifying glass
Hover image to zoom
$334.80 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: Height (Inches)
18" Height
Product Highlight: Material
PVC

Description

–
The Best Filter is a great addition to the Polylok PL-525 effluent filter family. The GF10 Filter is 10" x 18" and is available in a 1/16" filtration designs. The exterior of the GF10 filter is a single-piece case. It has no joints and no glue holding it together which gives it incredible strength. It is made of impact-resistant PVC so it can withstand harsh treatment and it won't break!

Product Features
  • The D-shaped inlet makes replacing the cartridge easy
  • The cartridge locks into the case, so the filter will never float up and cause the system to back up
  • The outlet has eight gussets which ensures maximum strength and stability under any load
  • The open bottom inlet decreases turbulence and allows material to fall back down into the tank
  • The case has two optional molded-in hubs on the bottom for additional support and one molded-in hub on the side for stability
  • Alarm accessibility

Specs

–
Product Type:

Filter Assembly

Diameter (Inches):

10"

Height (Inches):

18"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy