Apply to be a TradeMaster!
Main product image of 1-1/2" Poly-Air Activated Carbon Vent Cover
Magnifying glass
Hover image to zoom

1-1/2" Poly-Air Activated Carbon Vent Cover

Brand:
Polylok
SKU:
PCF-PLV-1.5
Rating:
(2)
Q&A:
(0)
1-1/2" Poly-Air Activated Carbon Vent Cover
Magnifying glass
Hover image to zoom
$48.52 each
In Stock
In Stock
Get 11 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Polylok’s Poly-Air Activated Carbon Vent Cover is a carbon filter that can remove offensive odors such as Hydrogen Sulfide as they come out of the roof vent. Use our filter to eliminate these unpleasant odors.

The Poly-Air Activated Carbon Vent Cover is manufactured to fit your existing pipe. The Poly-Air will fit 2” and 1.5” vents with our optional vent reducer. Polylok’s Poly-Air is your answer to eliminate septic odors. They are inexpensive and can be easily installed on existing vents. Put an end to unpleasant odors from your house or portable toilet vents.

Features & Benefits:
  • Easy to install
  • Cost effective
  • Fits existing 1.5” piping
  • No more offensive odors
  • No more spoiled patio parties
  • No more foul air drifting into open windows
  • Contains 1lb of activated carbon in each cover

Specs

–
Product Type:

Roof Vent Kit

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Misleading Discription, Did NOT Come With Reducer

I Selected And Purchased The 1½" Option For This Vent To Connect It To A 1½" Pvc Pipe. When The Vent Arrived, Both The Box And The Packaging Slip Said 1½". Unfortunately The Box Only Contained A 3" Vent. I Checked The Manufacturers Spec Sheet Inside The Box And It Said That The 2" And 1½" Versions Of This Vent Should Come With A Reducer, But There Was No Reducer In The Box. So I Called Supply House To Tell Them About The Missing Reducer. After They Confirmed That I Had Indeed Selected And Paid For The 1½" Vent Size, They Said The Reducer Had To Be Ordered Separately. So I Thought It Was Weird Cause I Selected A 1½" Vent, Purchased A 1½" Vent, But Then They Send Me A 3" Vent Without A Reducer??? Kinda Weird Cause Supplyhouse Usually has Great Customer Service, But Whatever Life Goes On!
EPS
Atlanta Ga
1 years ago
Was this review helpful to you?

I am buying another one

Very simple and it works great.
Danny
Camarillo, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy