Shop Resideo Sale
Main product image of Poly-Vent Air Vent
Magnifying glass
Hover image to zoom

Poly-Vent Air Vent

Brand:
Polylok
SKU:
PCF-PLV
Rating:
(0)
Q&A:
(0)
Poly-Vent Air Vent
Magnifying glass
Hover image to zoom
$45.01 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Color
Green

Description

–
The Polylok Air Vent was developed for applications where ventilation is needed for heat dissipation from any chamber or basin that houses air pumps, motors or other heat generating devices. The Polylok Air Vent will improve the life cycle of these electrical components by giving proper ventilation. The Polylok Air Vent will fit any cover for new or retrofit applications and is simple to install with no gluing or screws required.

Features:
  • Low profile allows it to fit all size covers.
  • Fits new or retrofit applications.
  • Weather resistant.
  • Opening area blocks animal entry.
  • Green color blends with environment.
  • Highest concentration of UV protection.
  • Independently tested to 330 CFM.
  • Simple installation into a 3 ½" drilled hole.
Installation:
  • The Polylok Air Vent is pressed in place with no gluing or screws required.
  • The Air Vent is installed in any size cover by drilling a 3 ½" hole.
  • The Air Vent has a ring that will seat the Air Vent when pressed in place.

Specs

–
Product Type:

Air Vent

Material:

ABS

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy