Shop Resideo Sale
Main product image of 3" & 4" Poly-Air Activated Carbon Vent Cover
Magnifying glass
Hover image to zoom

3" & 4" Poly-Air Activated Carbon Vent Cover

Brand:
Polylok
SKU:
PCF-PLVF
Rating:
(1)
Q&A:
(1)
3" & 4" Poly-Air Activated Carbon Vent Cover
Magnifying glass
Hover image to zoom
$67.90 each
In Stock
In Stock
Get 22 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 4"

Description

–
Polylok’s Poly-Air Activated Carbon Vent Cover is a carbon filter that can remove offensive odors such as Hydrogen Sulfide as they come out of the roof vent. Use our filter to eliminate these unpleasant odors.

The Poly-Air Activated Carbon Vent Cover is manufactured to fit your existing pipe. Our standard size vent cover will fit 4" & 3” vents. Polylok’s Poly-Air is your answer to eliminate septic odors. They are inexpensive and can be easily installed on existing vents. Put an end to unpleasant odors from your house or portable toilet vents.

Features & Benefits:
  • Easy to install
  • Cost effective
  • Fits existing 3", & 4" piping
  • No more offensive odors
  • No more spoiled patio parties
  • No more foul air drifting into open windows
  • Contains 1lb of activated carbon in each cover

Specs

–
Product Type:

Roof Vent Kit

Size:

3"

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Replacement Carbon for Poly-Air (1 LB)
SKU: PCF-PLVF-RC1
Polylok
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I ordered

Exactly what I orders and quick delivery. SupplyHouse is one of our first go to sights when we have to order parts on line. Great place/Awesome Service
Tha Rooster
Birmingham, AL
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Plumber said the pipe is 3". If for some reason it doesn't fit may it be returned? Also, is this ok to leave on in the winter? We get a lot of snow and freezing temps up here in the mountains. Thank you,

Asked by Pattie 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Pattie. To connect to your 3" pipe, simply align the filter housing to the top of the vent pipe and press down firmly to lock in place. If uninstalled and still in brand new condition, we can accept it back for a refund, however you would be responsible for the return shipping cost. This would need to be insulated in freezing temperatures to prevent from cracking.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy