Apply to be a TradeMaster!
Main product image of 6" Poly-Air Activated Carbon Vent Cover
Magnifying glass
Hover image to zoom

6" Poly-Air Activated Carbon Vent Cover

Brand:
Polylok
SKU:
PCF-PLVF-6
Rating:
(0)
Q&A:
(0)
6" Poly-Air Activated Carbon Vent Cover
Magnifying glass
Hover image to zoom
$630.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
Polylok’s Poly-Air Activated Carbon Vent Cover is a carbon filter that can remove offensive odors such as Hydrogen Sulfide as they come out of the roof vent. Use our filter to eliminate these unpleasant odors.

The Poly-Air Activated Carbon Vent Cover is manufactured to fit your existing pipe. Our standard size vent cover will fit 6” vents. Polylok’s Poly-Air is your answer to eliminate septic odors. They are inexpensive and can be easily installed on existing vents. Put an end to unpleasant odors from your house or portable toilet vents.

Features & Benefits:
  • Easy to install
  • Cost effective
  • Fits existing 6" piping
  • No more offensive odors
  • No more spoiled patio parties
  • No more foul air drifting into open windows
  • Contains 1lb of activated carbon in each cover

Specs

–
Product Type:

Roof Vent Kit

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy