Apply to be a TradeMaster!
Main product image of 12" x 12" Atrium Grate (Green)
Magnifying glass
Hover image to zoom

12" x 12" Atrium Grate (Green)

Brand:
Polylok
SKU:
PDB-12AG-GN
Rating:
(0)
Q&A:
(0)
12" x 12" Atrium Grate (Green)
Magnifying glass
Hover image to zoom
$45.61 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Color
Green
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
**Image may not represent actual product.**

Polylok's 12" x12" Atrium Grate is perfect for garden beds and other areas where floatable debris like mulch or leaves would clog.

Product Features
  • Easy to install
  • Fits Polylok 12" x 12" square catch basin
  • Highest UV package available to prevent fading

Specs

–
Product Type:

Grate

Size:

12" x 12"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy