Apply to be a TradeMaster!
Main product image of 12" Square Cast Iron Grate
Magnifying glass
Hover image to zoom

12" Square Cast Iron Grate

Brand:
Polylok
SKU:
PDB-12GM
Rating:
(0)
Q&A:
(0)
12" Square Cast Iron Grate
Magnifying glass
Hover image to zoom
$160.20 each
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Color
Black
Product Highlight: Material
Cast Iron
Product Highlight: Shape
Square

Description

–
**Image may not represent actual product.**

12" Square Cast Iron Grate

Product Features
  • Designed to withstand normal abuse in landscaping applications

Specs

–
Product Type:

Grate

Size:

12"

Color:

Black

Material:

Cast Iron

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy