Shop Resideo Sale
Main product image of 6" Round Grate (Black)
Magnifying glass
Hover image to zoom

6" Round Grate (Black)

Brand:
Polylok
SKU:
PDB-6G-BK
Rating:
(0)
Q&A:
(0)
6" Round Grate (Black)
Magnifying glass
Hover image to zoom
$9.71 each
In Stock
In Stock
Get 7 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
Black
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
These round grates are designed to fit all pipe sizes with these diameters. They are manufactured in the United States using structural foam (HDPE). Ideal for residential or commercial applications.

Product Features
  • Fits Schedule 40, SDR 35 and corrugated pipe

Specs

–
Product Type:

Grate

Size:

6"

Color:

Black

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy