Shop Resideo Sale
Main product image of 8" Round Grate (Black)
Magnifying glass
Hover image to zoom

8" Round Grate (Black)

Brand:
Polylok
SKU:
PDB-8G-BK
Rating:
(3)
Q&A:
(1)
8" Round Grate (Black)
Magnifying glass
Hover image to zoom
$14.91 each
In Stock
In Stock
Get 162 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Color
Black
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
**Image may not represent actual product.**

Our 8" round grate is designed to fit all pipe sizes with a 8" diameter. This grate is manufactured in the United States using structural foam (HDPE). Ideal for residential or commercial applications.

Product Features
  • Fits Schedule 40, SDR 35 and corrugated pipe

Specs

–
Product Type:

Grate

Size:

8"

Color:

Black

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Fits like a glove!

Perfect size!
"Bumpy"
Wash. DC. FM. Group
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I am pleased with this purchase. I bought it in order to block critters from entering a corrugated pipe we used for a yard project.
Clove
SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit!!

I bought these end caps in hope that there wouldn't be a ton of modifications needed. And to my surprise, it fit perfect. These will keep the debis from clogging my pipe. I would recommend them.
Mike
Shell Knob, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this fit my tile? It is 8" on the inside and 9 1/4" outside.

Asked by Brice 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Brice. This grate is designed to fit all pipe sizes with an 8" inside diameter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy