Apply to be a TradeMaster!
Main product image of 9" x 9" Square Atrium Grate (Black)
Magnifying glass
Hover image to zoom

9" x 9" Square Atrium Grate (Black)

Brand:
Polylok
SKU:
PDB-9AG-BK
Rating:
(0)
Q&A:
(0)
9" x 9" Square Atrium Grate (Black)
Magnifying glass
Hover image to zoom
$49.80 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9" x 9"
Product Highlight: Color
Black
Product Highlight: Material
HDPE
Product Highlight: Shape
Square

Description

–
Made to be used with the 9"x9" catch basin, the 9"x9" atrium grate is your perfect solution to keep floating debris out of your catch basin. Simply screw the atrium grate onto your catch basin instead of the flat grate, and you're good to go.

Product Features
  • Easy to install
  • Fits Polylok 9" x 9" square catch basin
  • Highest UV package available to prevent fading

Specs

–
Product Type:

Grate

Size:

9" x 9"

Color:

Black

Material:

HDPE

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy