Apply to be a TradeMaster!
Main product image of Tank Alert Indoor/Outdoor Tank & Filter Alarm w/ 15' Cord
Magnifying glass
Hover image to zoom

Tank Alert Indoor/Outdoor Tank & Filter Alarm w/ 15' Cord

Brand:
Polylok
SKU:
PL-DUOSMARTALARM
Rating:
(0)
Q&A:
(0)
Tank Alert Indoor/Outdoor Tank & Filter Alarm w/ 15' Cord
Magnifying glass
Hover image to zoom
$536.78 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
7 Watts
Product Highlight: Cord Length
15'
Product Highlight: Warranty
3 Year Limited Warranty

Specs

–
Product Type:

Alarm

Voltage:

120v

Wattage:

7

Cord Length:

15'

Hertz:

50/60

Noise Level (dBA):

82

Warranty:

3 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy