Apply to be a TradeMaster!
Main product image of 6" Corrugated Pipe Adapter
Magnifying glass
Hover image to zoom

6" Corrugated Pipe Adapter

Brand:
Polylok
SKU:
PL-IT66CC
Rating:
(3)
Q&A:
(0)
6" Corrugated Pipe Adapter
Magnifying glass
Hover image to zoom
$28.72 each
In Stock
In Stock
Get 26 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Size
6"
Product Highlight: Color
White

Description

–
These pipe adapters allow you to connect corrugated pipe to SDR 35 or SCH 40 pipe. Do you have a problem where you have SCH 40 or SDR 35 PVC pipe that you need to connect to corrugated pipe? If so, we have the best solution for you! Attach one end to the corrugated pipe, and then attach your PVC pipe to the other end, and you're done. No tools needed other than your own hands.

Specs

–
Product Type:

Adapter

Size:

6"

Color:

White

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked well

Quick shipping, product arrived intact.
geo
sonoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

these are great products.
sg
tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

I put in some drainage and used this item to convert to schedule 35 as the outlet. It works great and is very secure. I highly recommend this product. Shipping was fast and SupplyHouse had the lowest price anywhere. I'm very impressed with SupplyHouse.
Jonathan
Charleston, WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy