Apply to be a TradeMaster!
Main product image of 15' Sensor Float Switch for Tank Alarms & Control Panels
Magnifying glass
Hover image to zoom

15' Sensor Float Switch for Tank Alarms & Control Panels

Brand:
Polylok
SKU:
PL-PMCS
Rating:
(0)
Q&A:
(0)
15' Sensor Float Switch for Tank Alarms & Control Panels
Magnifying glass
Hover image to zoom
$91.71 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Voltage
120/230V
Product Highlight: Horse Power
1/2-1 HP
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
15' Sensor Float Switch for Tank Alarms & Control Panels

Product Features
  • Heavy-duty contacts
  • Controls pumps up to 1/2 HP at 120 VAC and 1 HP at 230 VAC
  • Adjustable pumping range of 7 - 36 inches (18 -91 cm)
  • Includes standard mounting clamp and boxed packaging

Specs

–
Cord Length:

15'

Product Type:

Float Switch

Voltage:

120/230V

Horse Power:

1/2-1

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy