Apply to be a TradeMaster!
Main product image of Pre-Assembled Pump Basin Station w/ 2/5 HP Pump, Floats, Junction Box, Alarm Panel & Cover
Magnifying glass
Hover image to zoom

Pre-Assembled Pump Basin Station w/ 2/5 HP Pump, Floats, Junction Box, Alarm Panel & Cover

Brand:
Polylok
SKU:
PL-PS40
Rating:
(0)
Q&A:
(0)
Pre-Assembled Pump Basin Station w/ 2/5 HP Pump, Floats, Junction Box, Alarm Panel & Cover
Magnifying glass
Hover image to zoom
$2,148.49 each
Backorder
Backorder
Get it Thu, Oct 29 - Tue, Dec 1

Lift Gate

–
This product weighs 85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2/5 HP
Product Highlight: Size
24" x 38"
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Material
Polyethylene
Product Highlight: Inlet Size
4"
Product Highlight: Outlet Size
4"

Description

–
Tired of assembling your own pump basins? You don't have to! Polylok now offers a pre-assembled pump basin that includes everything you need from the effluent pump to the heavy duty cover. This all inclusive unit comes ready to hook-up. It is made of high density polyethylene and is light weight, compact and ready for installation.

Product Features
  • Installation is easy! All you need to do is connect the inlet and outlet pipes and you're ready to go.
  • Our design also offers a unique feature that allows you to add risers to reach your desired height.
  • Our pre-assembled pump basin is ideal for busy installers working in residential or commercial settings.
  • The unit is easy to install, easy to access and easy to disconnect for future servicing.
  • Pre-assembled and ready for plug in.
  • Lightweight, robust and durable construction.
  • Easy access to internal components.


Product Components
  • Basin and Heavy Duty Cover
  • 2/5 Horse Power (.4HP) Effluent Pump
  • On/Off Floats
  • Alarm Float (All Preset)
  • Piping System (Includes Flexible Piping, Ball Valve, & Quick-Connect Coupling)
  • Alarm Panel
  • Junction Box (With All Watertight Connectors)

Specs

–
Product Type:

Pump Basin

Horse Power:

2/5

Size:

24" x 38"

Diameter (Inches):

24"

Material:

Polyethylene

Inlet Size:

4"

Outlet Size:

4"

Capacity (Gallons):

50

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy