Apply to be a TradeMaster!
Main product image of 1/2 HP, High Head Effluent Pump, 115V, 1-1/4" FNPT Discharge
Magnifying glass
Hover image to zoom

1/2 HP, High Head Effluent Pump, 115V, 1-1/4" FNPT Discharge

Brand:
Polylok
SKU:
PL-TE-20
Rating:
(0)
Q&A:
(0)
1/2 HP, High Head Effluent Pump, 115V, 1-1/4" FNPT Discharge
Magnifying glass
Hover image to zoom
$1,555.18 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Max Flow (GPM)
20 MAX GPM
Product Highlight: Discharge
1-1/4" FNPT

Description

–
Product Features
  • Franklin Electric submersible motor
  • Heavy-duty, 300 V, 10 ft (3 m) SJOW motor stripped leads
  • Removable built-in check valve
  • Non-corrosive thermoplastic discharge and motor brackets
  • Proven “PPO” staging allows close tolerances and increased performance
  • High quality top bearing for maximum durability and years of reliable service
  • Hex rubber bearing has extra-large surface for shaft stability and multiple flow channels for keeping particles away from bearing surfaces
  • Stainless steel up thrust washer prevents excessive wear in service applications
  • cCSAus listed

Specs

–
Product Type:

Pump

Horse Power:

1/2

Voltage:

115V

Discharge:

1-1/4" FNPT

Max Flow (GPM):

20

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy