Apply to be a TradeMaster!
Main product image of Gray Airseal Zero High Performance Solvent-Based Duct Sealant (1 Gallon Pail)
Magnifying glass
Hover image to zoom

Gray Airseal Zero High Performance Solvent-Based Duct Sealant (1 Gallon Pail)

SKU:
AS-0-1
Rating:
(1)
Q&A:
(0)
Gray Airseal Zero High Performance Solvent-Based Duct Sealant (1 Gallon Pail)
Magnifying glass
Hover image to zoom
$45.79 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Volume
128 oz.

Description

–
Airseal Zero High Performance Solvent-Based Duct Sealant (1 Gallon Pail)

Product Features
  • Solvent-based, high-velocity duct sealant used to pressure seal all types of HVAC systems including metal, fiberglass and duct board.
  • 0 Reportable VOC's.
  • Dries to touch in minutes.
  • Provides excellent adhesion.
  • Cures to a tough, flexible film.
  • Exceeds all SMACNA pressure and sealing classes.
  • Solids content: 76%
  • Coverage: 80 sq. ft per gallon.

Specs

–
Product Type:

Sealant

Color:

Gray

Volume:

128 oz.
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Im Very Happy With This One

This is my go-to product for use in air handler distribution boxes because it dries very quickly, is of excellent quality, and allows the client to turn on the A/C the very same day it is applied. When I use it, I have peace of mind knowing that it won't peel off.
Juan
Leander, Texas
6 months ago
Was this review helpful to you?