Apply to be a TradeMaster!
Main product image of Clear Polysil Industrial Grade Silicone Sealant (10.3 oz.)
Magnifying glass
Hover image to zoom

Clear Polysil Industrial Grade Silicone Sealant (10.3 oz.)

SKU:
PS-T
Rating:
(0)
Q&A:
(0)
Clear Polysil Industrial Grade Silicone Sealant (10.3 oz.)
Magnifying glass
Hover image to zoom
$7.80 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear
Product Highlight: Volume
10.3 oz.

Description

–
Polysil Industrial Grade Silicone Sealant (10.3 oz.)

Product Features
  • One-part acetoxy sealant that cures in the presence of moisture to produce a durable and flexible silicone rubber.
  • Intended for a variety of applications including general-purpose construction and industrial manufacturing.
  • FDA / USDA / NSF approved.
  • Permanently flexible, 25% movement capability.
  • Excellent mold & mildew resistance.
  • Coverage: 31 linear ft. per tube (using 1/4" bead).

Specs

–
Product Type:

Sealant

Color:

Clear

Volume:

10.3 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy