Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1/4" (2)
3/8" (1)

Polypropylene Elbow Shut Off Valves

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1/4" Tube OD x 1/4" Elbow Shutoff Valve
1/4" Tube OD x 1/4" Elbow Shutoff Valve
SKU: PPSV500822WP
John Guest
SKU: PPSV500822WP
Brand: John Guest
(2)
$8.99 each
BOX UP & SAVE 10%
$406.50 box of 50
$8.13 each
In Stock
Get 11 by Mon, Nov 23
In Stock
Get 11 by Mon, Nov 23
Compare
Product Image of 3/8" Tube OD x 1/4" Elbow Shutoff Valve
3/8" Tube OD x 1/4" Elbow Shutoff Valve
SKU: PPSV501222WP
John Guest
SKU: PPSV501222WP
Brand: John Guest
(3)
$9.00 each
BOX UP & SAVE 9%
$245.10 box of 30
$8.17 each
In Stock
Get 98 by Mon, Nov 23
In Stock
Get 98 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Polypropylene Elbow Shut Off Valves

Polypropylene Elbow Shut Off Valves are push-to-connect shutoff valves built from white polypropylene with EPDM O-rings. The John Guest examples on this page use push-fit technology, so tubing is pushed in by hand and held by a collet locking system. The valves work with plastic or soft copper tubing, and the listed sizes include a 1/4" tube OD x 1/4" model and a 3/8" tube OD x 1/4" model. Installers use them in plumbing applications where a small line needs its own point of isolation at the connection. The product description says they were developed to meet compatibility needs for a wide range of applications. Both listed models are polypropylene with an application listing of plumbing, so the material and use case are easy to confirm. Picking the right tube size at the start avoids a second trip for parts and keeps the install quick.

Subcategories

  • 1/4" Tube OD x 1/4" Elbow Shutoff Valves: The John Guest 1/4" tube OD x 1/4" elbow shutoff valve is a white polypropylene push-to-connect female valve. Installers use it to add a point of isolation on small 1/4" tubing runs. Tubing is pushed in by hand and held by a collet locking system. It is listed for plumbing applications.
  • 3/8" Tube OD x 1/4" Elbow Shutoff Valves: The John Guest 3/8" tube OD x 1/4" elbow shutoff valve is a white polypropylene push-to-connect female valve. Contractors use it where 3/8" tubing needs a shutoff paired with a 1/4" size. It uses EPDM O-rings and the same push-fit technology as the smaller model. It is also listed for plumbing applications.
  • Push-Fit Valves for Plastic or Soft Copper Tubing: John Guest push-to-connect female valves are made from white polypropylene and equipped with EPDM O-rings. The product description says they can be used on plastic or soft copper tubing. Installers pick this style when a connection should be made by hand without extra fittings. Confirm the tubing type on the job against that description before ordering.

Buying Guide

Start with the tubing. The John Guest valves listed here are push-to-connect, and the sizes are given as tube OD, so measure the outside diameter of the tubing before choosing a valve. Examples include 1/4" tube OD and 3/8" tube OD models, each paired with a 1/4" size. Both listed sizes are small-bore, so they suit compact tubing runs. The product description states the valves can be used on plastic or soft copper tubing, so confirm the tubing type on the job matches. Any other tubing material should be checked with the manufacturer first.

When comparing Polypropylene Elbow Shut Off Valves, look at material and seals next. The listed valves are white polypropylene with EPDM O-rings, which suits applications where those materials are compatible with the system fluid. Confirm that compatibility before specifying. Tube OD sizing means a 3/8" tube OD valve is for 3/8" tubing rather than 1/4" tubing, so read the size pair carefully. Pressure and temperature ratings are not stated in the product details reviewed, so verify them with the manufacturer before specifying.

Finally, consider serviceability. Push-fit connections are made by hand, which keeps installation simple, but the valve location should still allow access for future service. Matching tube size and tubing type before ordering keeps the job moving and avoids returns.

Frequently Asked Questions

What tubing do polypropylene elbow shut off valves work with?

The John Guest polypropylene elbow shut off valves listed here can be used on plastic or soft copper tubing, according to the product description. The tube is pushed in by hand and held by a collet locking system.

What sizes do polypropylene elbow shut off valves come in?

The John Guest polypropylene elbow shut off valves listed here include a 1/4" tube OD x 1/4" valve and a 3/8" tube OD x 1/4" valve. Check the full listing for other sizes.

What are polypropylene elbow shut off valves made of?

The John Guest polypropylene elbow shut off valves are made from white polypropylene and equipped with EPDM O-rings. Confirm material compatibility with the system fluid before installing.

How do I connect tubing to a push-to-connect elbow shut off valve?

For polypropylene elbow shut off valves with John Guest push-fit technology, the tube is pushed in by hand and the collet locking system holds it. Check the manufacturer instructions for tube preparation and disconnection steps.

What applications are polypropylene elbow shut off valves listed for?

The listed John Guest valves carry a plumbing application designation. Polypropylene elbow shut off valves of this type suit small tubing runs that need a point of isolation. Verify pressure and temperature limits with the manufacturer before specifying.

Didn't find what you're looking for? 
Let us know
.