Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
John Guest Push-Fit Fittings
John Guest Polypropylene Fittings
Polypropylene Reducing Tees
Polypropylene Reducing Tees
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
PP30121208WP Compare Checkbox
Compare
3/8" x 3/8" x 1/4" Reducing Tee (Single-Pack)
SKU:
PP30121208WP
John Guest
SKU:
PP30121208WP
Brand:
John Guest
(3)
–
+
$4.40
each
BOX UP & SAVE 12%
–
+
$193.50 box of 50
$3.87
each
ADD TO CART
Add to List
In Stock
Get 388 by
Tomorrow, Nov 17
Total Available: 744
In Stock
Get 388 by
Tomorrow, Nov 17
Total Available: 744
Add to List
PP30080812W Compare Checkbox
Compare
1/4" x 1/4" x 3/8" Polypropylene Reducing Tee
SKU:
PP30080812W
John Guest
SKU:
PP30080812W
Brand:
John Guest
(2)
–
+
$4.26
each
BOX UP & SAVE 8%
–
+
$39.30 box of 10
$3.93
each
ADD TO CART
Add to List
In Stock
Get 16 by
Tomorrow, Nov 17
Total Available: 40
In Stock
Get 16 by
Tomorrow, Nov 17
Total Available: 40
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video