Apply to be a TradeMaster!
V-belt Pulley - A, 4l, B, 5l Belt Section, 2 Groove, 3.2 In Pitch Dia. 3.95 In O.d. Finished, 1 In Bore Size, Cast Iron Material, 2BK40-1

V-belt Pulley - A, 4l, B, 5l Belt Section, 2 Groove, 3.2 In Pitch Dia. 3.95 In O.d. Finished, 1 In Bore Size, Cast Iron Material, 2BK40-1

SKU:
2BK40-1
Rating:
(0)
Q&A:
(0)
V-belt Pulley - A, 4l, B, 5l Belt Section, 2 Groove, 3.2 In Pitch Dia. 3.95 In O.d. Finished, 1 In Bore Size, Cast Iron Material, 2BK40-1
$36.40 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
2BK40-1 is an original OEM V-belt Pulley - A, 4l, B, 5l Belt Section, 2 Groove, 3.2 In Pitch Dia. 3.95 In O.d. Finished, 1 In Bore Size, Cast Iron Material manufactured by POWER DRIVE LLC.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy