Apply to be a TradeMaster!
Main product image of 1/2" PEX Union HydroGuard Thermostatic Tempering Valve (60°- 120°F)
Magnifying glass
Hover image to zoom

1/2" PEX Union HydroGuard Thermostatic Tempering Valve (60°- 120°F)

Brand:
Powers
SKU:
LFLM490-104
Rating:
(0)
Q&A:
(0)
1/2" PEX Union HydroGuard Thermostatic Tempering Valve (60°- 120°F)
Magnifying glass
Hover image to zoom
$373.19 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
1/2"
Connection Type: 
PEX Crimp x PEX Crimp
CPVC x CPVC
Min Temp (F): 
60°F
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
1/2" PEX Union HydroGuard Thermostatic Tempering Valve (60°- 120°F)

Ideal for hot water heaters and multiple lavatory installations, providing flow rates as high as 23 gallons per minute. Compact design and Lead Free* brass construction simplify installation and maintenance while ensuring years of dependable service. Unique handle mechanism allows exact temperature selection to be "locked-in" for added protection. The Series LFLM490 and LFLM490-10 features Powers' advanced paraffin-based actuation technology, integral checks and inlet screens to prevent cross-flow and contamination. The thermostatic element ensures optimal, consistent performance over a wide range of temperatures. The Series LFLM490 & LFLM490-10 are ASSE 1017 listed and CSA B125 certified.

Features:
  • Lead Free Brass body construction for durability and to comply with Lead Free installation requirements
  • Advanced thermal actuator improves performance at low flow
  • Adjustable temperature selection with lock down
  • Union connections for easy maintenance
  • Integral checks and screen prevents cross-flow and contamination
  • Available in 1/2", 3/4", 1" (15, 20, 25mm) with NPT, Sweat, PEX, Quick-Connect, and CPVC union connections

Specs

–
Min Temp (F):

60°F

Max Temp (F):

120°F

Size:

1/2"

Application:

Point of Source

Connection Type:

PEX Crimp x PEX Crimp

Connection Method:

PEX

Flow Rate (GPM):

23

Max Pressure (PSI):

125

Type:

Mixing Valve

Lead Free:

Yes

Standards Met:

CSA B125

ASSE 1017

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy