Apply to be a TradeMaster!
Main product image of 3/4" HydroGuard XP Supply Fixture, Chrome Plated (60°-90°F)
Magnifying glass
Hover image to zoom

3/4" HydroGuard XP Supply Fixture, Chrome Plated (60°-90°F)

Brand:
Powers
SKU:
LFMM431-40
Rating:
(0)
Q&A:
(0)
3/4" HydroGuard XP Supply Fixture, Chrome Plated (60°-90°F)
Magnifying glass
Hover image to zoom
$3,018.64 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Size: 
3/4"
1-1/4" x 1-1/2"3/4"1-1/4"2"3/4" x 1"
Finish: 
Chrome
Min Temp (F): 
60°F

This item replaces: LFMM431-4

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
6.32 Cv
Product Highlight: Max Temp (F)
90°F Max Temp
Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Finish
Chrome

Description

–
3/4" HydroGuard XP Supply Fixture, Chrome Plated (60°-90°F)

Master tempering valves available in five sizes that temper water as high as 208 gpm and as low as 3 gpm. All valves are listed to ASSE 1017 and certified to CSA B125. Valves feature advanced paraffin actuation technology for dynamic response and excellent low flow temperature control. The LFMM430 line also features a single-seat design for virtual shut down in the event of cold-water failure, triple-duty check stops with screens, and a 5°F (3°C) approach temperature for low temperature hot water supply. Valves are available in rough Lead Free* bronze and chrome plated finish.

Features:
  • Lead Free brass body and checkstops for durability and to comply with Lead Free installation requirements.
  • Valve utilizes paraffin-based advanced thermal actuation technology to sense and adjust outlet temperature
  • Dirt and lime resistant poppet and seat design
  • Virtual shutoff if supply pressure fails
  • Vandal-resistant locking mechanism to secure temperature setting
  • Factory tested
  • Rotatable union triple-duty checkstops
  • Rough bronze and chrome finishes

Note: Image may not be actual representation of item.

Specs

–
Finish:

Chrome

Min Temp (F):

60°F

Flow Capacity (Cv):

6.32

Application:

Point of Source

Size:

3/4"

Max Temp (F):

90°F

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Flow Rate (GPM):

42

Max Pressure (PSI):

125

Type:

Mixing Valve

Lead Free:

Yes

Standards Met:

CSA B125

ASSE 1017

Body Pattern:

2-Way

Product Type:

Supply Fixture

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy