Apply to be a TradeMaster!
Main product image of 3/8" x 3/8" Self-Closing Multi-Purpose Valve
Magnifying glass
Hover image to zoom

3/8" x 3/8" Self-Closing Multi-Purpose Valve

Brand:
Prier
SKU:
184-38
Rating:
(0)
Q&A:
(0)
3/8" x 3/8" Self-Closing Multi-Purpose Valve
Magnifying glass
Hover image to zoom
$87.79 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass (Body)

Description

–
3/8" x 3/8" Self-Closing Multi-Purpose Valve

Product Features:
  • Spring Loaded, Self-Closing Operation
  • For Fixtures Requiring Manual Valves
  • Heavy Casted Brass Body
  • Tamper Resistant Cross Handle
  • Slip-Stop Prevents Breakage
  • Tested for Quality and Dependability
  • Chrome Plated

Specs

–
Finish:

Chrome

Product Type:

Check Valve

Size:

3/8" x 3/8"

Material:

Brass (Body)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy